Motion
765 7/8-14
Hex Rethreading Die, 7/8-14 Thread Size, Carbon Steel Die, UNF Thread Standard
MI ITEM #04802073
MFR #765 7/8-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 7/8-14 Thread Size, Carbon Steel Die, UNF Thread Standard
MI ITEM #04802073
MFR #765 7/8-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
765-7/8-14 HEXAGON RETHREADING DIE

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Size
    7/8 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text