Overview
Mfr description
25B25-5/8" MIDDLEBY # 65182
Specifications
- Chain Number & Pitch25 / 1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth25
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- Hub TypeB
- Number Of Strands1
- Standards MetANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data