Motion
35B12-1/2

PEER CHAIN
35B12-1/2

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 12 Teeth, Steel Material
MI ITEM #04802100
MFR #35B12-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35B12-1/2

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 12 Teeth, Steel Material
MI ITEM #04802100
MFR #35B12-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35B12-1/2" MIDDLEBY # M0109

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Type
    B
  • Number Of Strands
    1
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought