Motion
E-TTU-TRB-2

TIMKEN
E-TTU-TRB-2

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04802108
MFR #E-TTU-TRB-2
Price$1,168.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-2

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04802108
MFR #E-TTU-TRB-2

Mfr description
E-TTU-TRB-2 TAKE-UP BRG
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.45/each

Specifications

Dimensions

  • Body Width
    3-1/2 in, 88.90 mm
  • Bore Diameter
    2 in
  • Housing Dimensions
    2-9/16 in, 65.09 mm
  • Housing Width
    2-9/16 in, 65.09 mm
  • Overall Height
    6.3750 in
  • Overall Length
    6-1/2 in, 165.09 mm
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Slot Spacing
    5.1875 in
  • Weight
    13.56 lbs

Details

  • Bearing Series
    Type E
  • Dynamic Load Capacity
    45816.7 N, 10300 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-TTU-TRB-2
  • Manufacturer Upc Number
    053893778341
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    45816.7 N, 10300 lbf
  • Radial Static Load Capacity
    191273.529 N, 43000 lbf
  • Seal Type
    Triple Barrier Seal
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    191273.5 N, 43000 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    053893778341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)