Motion
E-TTU-TRB-3 3/16

TIMKEN
E-TTU-TRB-3 3/16

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller, 3.1875 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04802124
MFR #E-TTU-TRB-3 3/16
List Price$2,967.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-3 3/16

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller, 3.1875 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04802124
MFR #E-TTU-TRB-3 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,967.00/each for your price

Overview

Mfr description
E-TTU-TRB-3 3/16 TAKE-UP BRG
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
  • Set screws with nylon patch greatly reduce set screw back out, even in the most severe applications
  • High performance Timken® bearings provide the highest rating and bearing life

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    3-3/16 in
  • Slot Spacing
    8.3125 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Seal Type
    Triple Barrier Seal
  • Finish Coating
    E-coat
  • Overall Height
    9.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    5.0000 in
  • Manufacturer Catalog Number
    E-TTU-TRB-3 3/16
  • Manufacturer Upc Number
    053893778402
  • UPC_NO
    053893778402
  • Weight
    45.96 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text