Motion
E-TTU-TRB-3 15/16

TIMKEN
E-TTU-TRB-3 15/16

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 3-15/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04802131
MFR #E-TTU-TRB-3 15/16
Price$3,831.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-3 15/16

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 3-15/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04802131
MFR #E-TTU-TRB-3 15/16

Mfr description
E-TTU-TRB-3 15/16 TAKE-UP BRG
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,831.44/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Housing Dimensions
    4.5000 in, 114.29 mm
  • Housing Width
    4.5000 in, 114.29 mm
  • Overall Height
    11.0000 in
  • Overall Length
    11.0000 in, 279.39 mm
  • Overall Width
    6.2500 in
  • Shaft Diameter
    3.9370 in, 100 mm
  • Slot Spacing
    9.0625 in
  • Weight
    70.18 lbs

Details

  • Bearing Series
    Type E
  • Dynamic Load Capacity
    119.657 kN, 26900 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    E-TTU-TRB-3 15/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    053893778761
  • Material
    Cast Iron
  • Max Rpm
    1530 rpm
  • Maximum Speed
    1530 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    119.657 kN, 26900 lbf
  • Radial Static Load Capacity
    685027 N, 154000 lbf
  • Seal Type
    Triple Barrier Seal
  • Sealing Type
    Double Lip Seal
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    685.027 kN, 154000 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    053893778761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)