Motion
FLT710
Filtrexx Curb-Style Drain Guard - Application: Debris, Oils, Sediment, 5 ft L
Mi Item #04802303
MFR #FLT710
Price$167.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filtrexx Curb-Style Drain Guard - Application: Debris, Oils, Sediment, 5 ft L
Mi Item #04802303
MFR #FLT710

Mfr description
FLT710 FILTER SOXX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.53/each

Specifications

Dimensions

  • Diameter
    5 in
  • Length
    5 ft

Details

  • Application
    Debris, Oils, Sediment
  • Approval Listing Regulations
    40 CFR 122.26
  • Color
    Black
  • Material
    Polyester
  • Product Type
    Storm & Sewer Drain Guards
  • Type
    Curb-Style Drain Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)