Motion
E-PF-TRB-1 1/4

TIMKEN
E-PF-TRB-1 1/4

Four-Bolt Piloted Flange Roller Bearing Unit - 1-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04802312
MFR #E-PF-TRB-1 1/4
Price$426.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PF-TRB-1 1/4

Four-Bolt Piloted Flange Roller Bearing Unit - 1-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04802312
MFR #E-PF-TRB-1 1/4

Mfr description
E-PF-TRB-1 1/4 PILOTED FLG BRG
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$426.19/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.9200 in
  • Bolt Circle Diameter  
    4.1250 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Flange Thickness
    5.0000 in
  • Length Through Bore
    2-3/4 in
  • Overall Depth
    2.7500 in
  • Overall Length Diameter  
    5.0000 in
  • Pilot Diameter
    3.3750 in
  • Weight
    4.85 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • Coating
    E-Coat
  • Description
    E-PF-TRB-1 1/4, Type E Flange: Piloted Bearing
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    3810 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Premium Industrial Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    053893778204
  • Max Rpm
    3820 rpm
  • Maximum Speed
    4490 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    6100 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Seal Type
    Triple Barrier Seal
  • Series
    E-PF-TRB
  • Standards Met
    ASTM - A48 Grade
  • Static Load Capacity
    15760 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893778204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)