Motion
E-PF-TRB-2 11/16

TIMKEN
E-PF-TRB-2 11/16

Four-Bolt Piloted Flange Roller Bearing Unit - 2.6875 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #04802333
MFR #E-PF-TRB-2 11/16
Your Price$1,468.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PF-TRB-2 11/16

Four-Bolt Piloted Flange Roller Bearing Unit - 2.6875 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #04802333
MFR #E-PF-TRB-2 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,468.78/each(List $1,835.98)

Overview

Mfr description
E-PF-TRB-2 11/16 PILOTED FLG BRG
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
  • Set screws with nylon patch greatly reduce set screw back out, even in the most severe applications
  • High performance Timken® bearings provide the highest rating and bearing life
  • Flange 4-bolt housing

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    E-coat
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • Seal Type
    Triple Barrier Seal
  • Pilot Diameter
    6.3750 in
  • Overall Depth
    4.5000 in
  • Grease Type
    Premium Industrial Grease
  • Radial Dynamic Load Capacity
    12300 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Length Through Bore
    4-1/2 in
  • Operating Temperature Range
    -30 to +180 °F
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ASTM - A48 Grade
  • Bolt Size
    0.6250 in
  • Bearing Material
    Bearing Steel
  • Series
    E-PF-TRB
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Thickness
    8-3/4 in
  • Manufacturer Upc Number
    053893778525
  • UPC_NO
    053893778525
  • Weight
    27.94 lbs
  • Dynamic Load Capacity
    12300 lbf
  • Max Rpm
    2060 rpm
  • Static Load Capacity
    61200 lbf
  • Coating
    E-Coat
  • Description
    E-PF-TRB-2 11/16, Type E Flange: Piloted Bearing
  • Number Of Mounting Holes
    4
  • Maximum Speed
    2060 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text