Motion
104312

BRADY
104312

Adhesive-backed Floor Marking or Safety Tape - General, Polyester, Yellow, 100 ft
Mi Item #04802529
MFR #104312
Price$62.25/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104312

Adhesive-backed Floor Marking or Safety Tape - General, Polyester, Yellow, 100 ft
Mi Item #04802529
MFR #104312

Mfr description
104312 2"X100FT YELLOW MARKING TAPE
  • Ideal for marking aisles, passageways and storage locations, and pointing out important safety equipment and egress paths
  • 2 mil thick
  • Service temperature range of 0°F to 129°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.25/rl

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    2 mil
  • Width
    2 in

Details

  • Adhesive Type
    Permanent Rubber
  • Color
    Yellow
  • Material
    Polyester
  • Pattern
    Striped
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    ANSI A1264.2-2006, OSHA 1910.22
  • Surface Type
    General
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)