Motion
EN30X16

LIFT-ALL
EN30X16

PURPLE ENDLESS 16' TUFLEX POLY ROUNDSLING
MI ITEM #04802593
MFR #EN30X16
Your Price$72.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN30X16

PURPLE ENDLESS 16' TUFLEX POLY ROUNDSLING
MI ITEM #04802593
MFR #EN30X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.98/each(List $83.93)

Overview

Mfr description
EN30X16 ROUNDSLING TUFLEX PURPLE 16FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Sling Type
    Endless - Type 5
  • Web Width
    1-1/8 in
  • Sling Vertical Weight Capacity
    2600 lb
  • Sling Choker Weight Capacity
    2100 lb
  • Sling Vertical Basket Weight Cap
    5200 lb
  • Material
    POLYESTER
  • Sling Color
    Purple
  • Temperature Range
    -60 to 200 °F
  • Standards Met
    ASME B30.9, OSHA, WSTDA
  • Manufacturer Upc Number
    697886163556
  • UPC_NO
    697886163556
  • Hardware Hole Size
    1/2 in
  • Additional Details
    Load Stability and Balance
  • Basket Capacity
    5200 lb. (hitch)
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Sling Length
    16 ft
  • Basket Capacity 90
    5200 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    2600 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
  • Weight
    3.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought