Motion
799A-6/150 W/ SLC

L S STARRETT
799A-6/150 W/ SLC

SLC Digital Caliper, Scale Width: 5/8", Range: 0 to 150mm, 0 to 6", Resolution: 0.0005", 0.01mm
MI ITEM #04802729
MFR #799A-6/150 W/ SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
799A-6/150 W/ SLC

SLC Digital Caliper, Scale Width: 5/8", Range: 0 to 150mm, 0 to 6", Resolution: 0.0005", 0.01mm
MI ITEM #04802729
MFR #799A-6/150 W/ SLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
799A-6/150 W/ SLC CALIPER W/ CERTS

Specifications

  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Data Output
    None
  • Scale Width
    5/8 in
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Overall Length
    9-13/64 in
  • Inside Jaw Depth
    5/8 in
  • Outside Jaw Depth
    1-1/2 in
  • Includes
    Standard Letter of Certification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text