Motion
UKFL216D1

NTN
UKFL216D1

Flange-Mount Ball Bearing Unit - 70 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04802743
MFR #UKFL216D1
Price$719.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFL216D1

Flange-Mount Ball Bearing Unit - 70 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04802743
MFR #UKFL216D1

Mfr description
UKFL216D1 BLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.87/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.0938 in
  • Bore Diameter  
    70 mm
  • Length Through Bore
    73.5 mm
  • Overall Length Diameter  
    290 mm
  • Weight
    14.59 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FL216D1
  • Series
    UKFL
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359238464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)