Motion
AF493-10
Stansolv® Chemical Resistant Gloves - Size X-Large/10, Nitrile, Straight Cuff, 15-1/2 in Length, Green
Mi Item #04802804
MFR #AF493-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stansolv® Chemical Resistant Gloves - Size X-Large/10, Nitrile, Straight Cuff, 15-1/2 in Length, Green
Mi Item #04802804
MFR #AF493-10

Mfr description
AF493-10 NITRILE GLOVES FLOCK LINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large, 10
  • Length  
    15-1/2 in
  • Thickness
    22 mil

Details

  • Color
    Green
  • Cuff Type
    Straight
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lining Material
    Flock
  • Material
    Nitrile
  • Product Line
    StanSolv
  • Prop 65
    Yes
  • Standards Met
    21 CFR 170-199, Cat III CE 0334, EN 374, EN 374 AJKL, EN 388 4102
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)