Overview
Mfr description
AF493-11 NITRILE GLOVES FLOCK LINED
Specifications
- Glove Size2X-Large, 11
- MaterialNitrile
- Cuff TypeStraight
- Length
- Hand TypePair
- ColorGreen
- Product LineStanSolv
- Lining MaterialFlock
- Surface FinishTextured
- Supported Or UnsupportedUnsupported
- Grip PatternDiamond
- Standards Met21 CFR 170-199, Cat III CE 0334, EN 374, EN 374 AJKL, EN 388 4102
- Thickness22 mil
- Prop 65Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data