Specifications
Dimensions
- Glove SizeMedium, 8
- Length15-1/2 in
- Thickness22 mil
Details
- ColorGreen
- Cuff TypeStraight
- Grip PatternDiamond
- Hand TypePair
- Lining MaterialFlock
- MaterialNitrile
- Product LineStanSolv
- Prop 65Yes
- Standards Met21 CFR 170-199, Cat III CE 0334, EN 374, EN 374 AJKL, EN 388 4102
- Supported Or UnsupportedUnsupported
- Surface FinishTextured
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)