Motion
PCM 110115115 E

SKF
PCM 110115115 E

Die & Mold Plain-Bearing - 115 mm Bore, 110 mm OD, 115 mm Length, PTFE Material
MI ITEM #04802948
MFR #PCM 110115115 E
Price$385.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 110115115 E

Die & Mold Plain-Bearing - 115 mm Bore, 110 mm OD, 115 mm Length, PTFE Material
MI ITEM #04802948
MFR #PCM 110115115 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.98/each

Specifications

Dimensions

  • Inside Diameter
    115 mm
  • Outside Diameter
    110 mm
  • Overall Length
    115 mm
  • Weight
    1.98 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316572199640

Overview

Mfr description
PCM-110-115-115E GLYCODUR BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought