Motion
29344NFY

JTEKT KOYO
29344NFY

Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 85 mm Width
Mi Item #04803114
MFR #29344NFY
Price$7,840.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29344NFY

Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 85 mm Width
Mi Item #04803114
MFR #29344NFY

Mfr description
29344NFY SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,840.19/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    85 mm
  • Weight
    33.3 kg

Details

  • Dynamic Load Capacity
    1840 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    5240 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)