Motion
30260BLUE

AKRO-MILS
30260BLUE

Akro Bin - Blue, Plastic, Industrial Grade Polymers, 10 x 18 x 11 in, Weight Capacity: 60 lbs
MI ITEM #04803117
MFR #30260BLUE
List Price$31.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30260BLUE

Akro Bin - Blue, Plastic, Industrial Grade Polymers, 10 x 18 x 11 in, Weight Capacity: 60 lbs
MI ITEM #04803117
MFR #30260BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.46/each for your price

Overview

Mfr description
30260BLUE 18 X 11 X 6 AKRO-N.S.T.
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 60 lb. Weight Capacity

Specifications

  • Color
    Blue
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    60 lbs
  • Dimensions
    10 x 18 x 11 in
  • Fm Approval
    Not FM Approved
  • Height
    10 in
  • Outside Height
    10 in
  • Overall Height
    10 in
  • Length
    18 in
  • Outside Length
    18 in
  • Overall Length
    18 in
  • Width
    11 in
  • Outside Width
    11 in
  • Overall Width
    11 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought