Specifications
Dimensions
- Mounting Hole Spacing35.81 in
- Overall Height31.44 in
- Overall Length33.81 in
- Overall Width15.21 in
- Port Size1/4 NPT
- Unit Size35
Details
- Body MaterialSteel
- Manufacturer Catalog
- Max Operating Temperature300 °F
- SeriesACHM
- Tubing MaterialCopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)