Motion
2078406
Vice-Grip® Slip Joint Adjustable Joint Pliers - Serrated Jaw, 6 in OAL, Steel Material
MI ITEM #04803260
MFR #2078406
Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vice-Grip® Slip Joint Adjustable Joint Pliers - Serrated Jaw, 6 in OAL, Steel Material
MI ITEM #04803260
MFR #2078406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.49/each

Specifications

Dimensions

  • Jaw Length
    1-1/8 in
  • Jaw Thickness
    1-5/32 in
  • Jaw Width
    7/16 in
  • Overall Length
    6 in
  • Weight
    0.49 lbs

Details

  • Adjustment Type
    Slip Joint
  • Finish Coating
    Chrome/Nickel
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • UPC_NO
    038548028231

Overview

Mfr description
2078406 PLIERS REG 6IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought