Motion
4.25X4.00-IDL-FLAT

GATES RUBBER CO
4.25X4.00-IDL-FLAT

4.25X4.00-IDL-FLAT
MI ITEM #04803267
MFR #4.25X4.00-IDL-FLAT
Your Price$998.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4.25X4.00-IDL-FLAT

4.25X4.00-IDL-FLAT
MI ITEM #04803267
MFR #4.25X4.00-IDL-FLAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$998.22/each(List $1,197.86)

Overview

Mfr description
4.25X4.00-IDL-FLAT 77234400
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
  • Lubrication and maintenance are not required

Specifications

  • Belt Section Size
    3V, 3VX, A, AX
  • Face Width
    4.0000 in
  • Outside Diameter
    4.2500 in
  • With Flanges
    No Flanges
  • Country of Origin
    US
  • Pulley Material
    Steel
  • Type Of Bearing
    6306 Ball Bearing
  • Bearing Material
    Steel
  • Hub Type
    Without
  • Length Through Bore
    4.0000 in
  • Bearing Closure Type
    Sealed
  • For Use With
    8 Strand 3V/3VX, 4 Strand A/AX Belts
  • Manufacturer Product Page
    77234400
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    770075459651
  • UPC_NO
    770075459651
  • Manufacturer Catalog Number
    77234400
  • Additional Details
    Idlers are used to take-up extra belt length and provide adjustment for tensioning belt drives. Idler pulleys and sprockets can alter belt paths and clear obstructions.
  • Thread Size
    3/4-16 in
  • Weight
    13.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text