Motion
UT4425E
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #04803331
MFR #UT4425E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #04803331
MFR #UT4425E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UT4425E DIE GRINDER

Specifications

  • Maximum Speed
    25000 rpm
  • Collet Size
    0.25 in
  • Accepts Grinding Wheel
    No
  • Throttle Style
    Lever Throttle
  • Overall Length
    11.13 in
  • Horsepower
    1.00 hp
  • Inlet size
    0.25 in
  • Tool Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought