Motion
3105075
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/2", Depth of Cut: 1.85"
Mi Item #04803382
MFR #3105075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/2", Depth of Cut: 1.85"
Mi Item #04803382
MFR #3105075

Mfr description
3105075 T490 LNKD1.5-18-2-W125-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1-1/2 in
  • Depth of Cut
    1.85 in
  • Neck Length
    2.47 in
  • Overall Length
    5 in
  • Shank Diameter
    1-1/4 in

Details

  • Complete Insert Style Comp
    T490 LNMT/HT 1306
  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Helical Mill
    Helical Mill
  • Insert Holding Method
    Screw Only
  • Insert Style
    LNMT
  • Number Of Flutes
    2
  • Number of Inserts
    8
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)