Motion
6200175
IC908 Submicron Grade TiN/TiAlN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #04803401
MFR #6200175
Price$88.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #04803401
MFR #6200175

Mfr description
6200175 GRIP 318-040Y IC908
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.13/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Insert Length
    16 mm
  • Maximum Cutting Depth
    1.9 mm
  • Maximum Cutting Width  
    3.18 mm

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    Y
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    GRIP 318-040Y
  • Insert Style
    GRIP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)