Motion
VV5QC41-01N7TLD1

SMC CORP OF AMERICA
VV5QC41-01N7TLD1

VV5QC41-01N7TLD1
MI ITEM #04803424
MFR #VV5QC41-01N7TLD1
List Price$192.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-01N7TLD1

VV5QC41-01N7TLD1
MI ITEM #04803424
MFR #VV5QC41-01N7TLD1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.65/each for your price

Overview

Mfr description
VV5QC41-01N7TLD1

Specifications

  • For Use With Series
    VQC4000
  • Base Type
    Stacking
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Lead Wire
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    1/4 in
  • Pressure Port Size
    1/2 in
  • Exhaust Port Size
    3/4 in
  • Number Of Pins
    25
  • Port Location
    Bottom, Side
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1.5 MPa
  • Manifold Port(s)
    1/4 NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text