Motion
SPB7405-12

DUFF-NORTON
SPB7405-12

SPB Series 220 V Alternating Current (AC) Voltage, 500 lb Load Capacity, and 12 in. Stroke Linear Actuator
Mi Item #04803601
MFR #SPB7405-12
Price$1,791.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPB7405-12

SPB Series 220 V Alternating Current (AC) Voltage, 500 lb Load Capacity, and 12 in. Stroke Linear Actuator
Mi Item #04803601
MFR #SPB7405-12

Mfr description
SPB7405-12 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Patented spring brake and load limiting friction disc clutch
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,791.65/each

Specifications

Dimensions

  • Bolt Hole Thread Size
    1/2–20 UNF
  • Height
    12.00 in
  • Length
    22.00 in
  • Stroke
    12 in
  • Weight
    14.00 lb
  • Width
    5.50 in

Details

  • Body Material
    Steel
  • Current Draw
    1 amp
  • Duty Cycle At Rated Load
    0.24
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Input Voltage
    220 V
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    +120 °F
  • Min Operating Temperature
    -20 °F
  • Output Torque
    6.7 N-m
  • Screw Drive Type
    Acme Screw
  • Series
    SPB
  • Speed At Full Load
    0.51 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)