Motion
11104
Bench Vise - 4 in Jaw Width, 4 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04803669
MFR #11104
Price$165.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 4 in Jaw Width, 4 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04803669
MFR #11104

Mfr description
11104 WILTON 4 BENCH VISE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.02/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    6.4 in
  • Overall Length
    12 in
  • Overall Width
    5.9 in
  • Throat Depth
    2-1/4 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Body Material
    Steel
  • Color
    Blue
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    4 in
  • Jaw Style
    Grooved
  • Pipe Jaws
    Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)