Motion
902
Cooling Vest , Universal , Orange
MI ITEM #04803705
MFR #902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Vest , Universal , Orange
MI ITEM #04803705
MFR #902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
902-HV3 MIRACOOL PULLOVER COOLING VEST

Specifications

  • Garment Type
    Cooling Vest
  • Garment Use
    Standard Vest
  • High Visibility
    High Visibility Garment
  • ANSI Class
    Non-ANSI Compliant
  • Vest Color
    Orange
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    Universal
  • Product Line
    MiraCool
  • Pattern
    None
  • Number Of Horizontal Stripes
    0
  • Additional Details
    Expandable Sides with Adjustable Buckles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text