Motion
TD0806-10
Soft Fluoropolymer Tubing - Air/Water/Inert Gas, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 10 m Length
MI ITEM #04803778
MFR #TD0806-10
List Price$204.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Fluoropolymer Tubing - Air/Water/Inert Gas, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 10 m Length
MI ITEM #04803778
MFR #TD0806-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.52/each for your price

Overview

Mfr description
TD0806-10 TUBING FOR PAINT TUBING
  • Material: Denatured PTFE
  • Minimum bending radius: 15mm (in case of ø4 x ø2.5)
  • Maximum operating temperature: 260° C
  • Conforms to the Food Sanitation Law
  • 5 size variations: Metric Size ø4~ø12

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.236 in, 6 mm
  • Tube Outer Diameter
    0.313 in, 8 mm
  • Length
    10 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    131 psi
  • Color
    Translucent
  • Description Keyword
    Air/Water/Inert Gas
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    500 °F
  • Fluid Type
    Air, Inert Gas, Water
  • Tube Material
    Modified PTFE
  • Material (Full Name)
    Polytetrafluorothylene Resin
  • Material Specification
    Complies with FDA 177-1550 dissolution test. Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas
  • Recommended Radius
    45 mm
  • Tube Close Bend Radius
    31 mm
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text