Motion
41222
Isotemp Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #04803800
MFR #41222
List Price$131.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isotemp Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #04803800
MFR #41222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.53/each for your price

Overview

Mfr description
41222, WIRE WHEEL AP1034 10X.0104X2

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.01 in
  • Trim Length
    2-3/16 in
  • Diameter
    10 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought