Motion
DH404102
Screw Machine Length Drill Bit - 10.2 mm, Carbide Material, 43 mm Flute, 140 ° Point Angle, 89 mm Overall Length
MI ITEM #04803953
MFR #DH404102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 10.2 mm, Carbide Material, 43 mm Flute, 140 ° Point Angle, 89 mm Overall Length
MI ITEM #04803953
MFR #DH404102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YG1 #DH404102 10.2MM CARBIDE DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    10.2 mm
  • Flute Length
    43 mm
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    140 °
  • Parabolic Flutes
    No
  • Overall Length
    89 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Double Margin
    No
  • Shank Diameter
    10.2 mm
  • Series
    Short
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text