Motion
50226
Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 3/8 in ID, 3/4 in OD, 0.8750 in LTB
MI ITEM #04804006
MFR #50226
Price$61.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 3/8 in ID, 3/4 in OD, 0.8750 in LTB
MI ITEM #04804006
MFR #50226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.11/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Bore Size
    0.3750 in
  • Hub Contact Pressure
    +18960 psi
  • Length Through Bore  
    0.8750 in
  • Maximum Transmitted Thrust
    2345 lb
  • Mountable Length
    7/16 in
  • Outside Diameter  
    3/4 in
  • Overall Length
    7/8 in
  • Shaft Contact Pressure
    +7110 psi
  • Weight
    0.100 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Installation Torque
    250 in-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345064132
  • Material
    Steel
  • Maximum Transmitted Torque
    440 in
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • UPC_NO
    662345064132

Overview

Mfr description
6410038 TRANTORQUE OE 3/8"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought