Motion
6847
PlugStation Sealed Disposable Dispenser - 500 Pairs Earplug Capacity, Twist Knob, Earplugs Included
MI ITEM #04804007
MFR #6847
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PlugStation Sealed Disposable Dispenser - 500 Pairs Earplug Capacity, Twist Knob, Earplugs Included
MI ITEM #04804007
MFR #6847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dispensing Method
    Twist Knob
  • Earplug Capacity
    500 Pairs
  • Earplugs Included Or Not
    Earplugs Included
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    30 dB
  • Plug Color
    Orange
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Taper End
  • Product Line
    PlugStation
  • Standards Met
    ANSI S3.19-1974
  • Type
    Sealed Disposable Dispenser
  • UPC_NO
    092311684703

Overview

Mfr description
6847 MELLOWS PLUG STATION (500 PAIR)
  • Extra soft, extra light 100% PVC-Free® foam for superior all-day comfort
  • High-vis orange tapered plugs are shaped to fit even very small ear canals
  • Non-irritating smooth surface
  • Give workers easy access to hearing protection
  • Eliminates the mess of individually bagged packaging
  • Dispenser is sealed, disposable and recyclable
  • Color: Orange
  • Priced per dispenser, 500 pair in dispenser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought