Motion
HYG32TNH-50F
Single Rod Hygenic - Single Rod, 32 mm Bore, 50 mm Stroke Length
MI ITEM #04804043
MFR #HYG32TNH-50F
List Price$626.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Rod Hygenic - Single Rod, 32 mm Bore, 50 mm Stroke Length
MI ITEM #04804043
MFR #HYG32TNH-50F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$626.66/each for your price

Overview

Mfr description
HYG32TNH-50F HY, HYGIENIC CYLINDER
  • Bore sizes: 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths (20, 25 bore): 20, 30, 40, 100, 150, 200 mm
  • Stroke lengths (32, 40, 50, 63 bore): 25, 50, 100, 150, 200 mm
  • FKM, fluoropolymer seal option
  • NSF-H1 food grade grease option
  • Auto switch capable

Specifications

  • Bore Diameter
    32 mm
  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Stroke
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought