Motion
TBB115
Blank Tag - 2-3/8 in Wide, 4-3/4 in High
Mi Item #04804064
MFR #TBB115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blank Tag - 2-3/8 in Wide, 4-3/4 in High
Mi Item #04804064
MFR #TBB115

Mfr description
TBB115P MANILA TAGS W/WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4-3/4 in
  • Hole Diameter
    3/16 in
  • Width
    2-3/8 in

Details

  • Color
    Beige
  • Grommet Material
    Fiber-Reinforced
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Blank Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)