Motion
CRPS-PN27T RMW

SEALMASTER
CRPS-PN27T RMW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 11/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04804079
MFR #CRPS-PN27T RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-PN27T RMW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 11/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04804079
MFR #CRPS-PN27T RMW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    6.0625 in
  • Bore Diameter
    11/16 in
  • Overall Height
    4.2500 in
  • Overall Length
    7.5000 in

Details

  • Bore Type
    Round
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461373835
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7901 lbf
  • Replacement Bearing
    PN-27T
  • Seal Type
    Triple Lip
  • Series
    CRPS-PN-T
  • UPC_NO
    662461373835

Overview

Mfr description
CRPS-PN27T RMW 705118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought