Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2.3750 in
- Bolt Center To Center Length6.0000 to 6.5000 in
- Bolt Size.6250 in
- Bore Diameter1-15/16 in
- Overall Height4.5625 in
- Overall Length8.1250 in
- Overall Width2.0938 in
Details
- Bore TypeRound
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-FG Grease
- Finish CoatingUncoated
- Housing MaterialStainless Steel
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number709290
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement BearingPN-31T
- Seal TypeHigh Performance Seal
- SeriesCRPS
- UPC_NO662461375488
Overview
Mfr description
CRPS-PN31T RMW 709290
- With Seal Flinger
- GoldPlex-FG Grease