Overview
Mfr description
CRPC-PN23 RMW 713000
- With Seal Flinger
- GoldPlex-FG Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter1-7/16 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Base To Bore Centerline1.8750 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeHigh Performance Seal
- Housing MaterialComposite
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height3.7500 in
- Overall Length6.5625 in
- Base Width1.8750 in
- Overall Width1.6875 in
- Finish CoatingUncoated
- Bolt Size.5000 in
- Lubrication TypeLubrication Fitting
- SeriesCRPC
- Replacement BearingPN-23
- UPC_NO662461350829
- Manufacturer Product Page
- Manufacturer Catalog Number713000
- CAD Drawing
- Features & Benefits• With Seal Flinger • GoldPlex-FG Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data