Motion
CL-11-ST
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.6875 in Bore, 1.3750 in OD, 0.4370 in Width
MI ITEM #04804202
MFR #CL-11-ST
List Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.6875 in Bore, 1.3750 in OD, 0.4370 in Width
MI ITEM #04804202
MFR #CL-11-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.11/each for your price

Overview

Mfr description
CL-11-ST ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6875 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.3750 in
  • Width
    0.4370 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.564 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Forged Clamp Screw
    #10-32x1/2
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.12 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    CL-11-ST
  • UPC_NO
    63452911177
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text