Motion
1744-32-32-FG
HB-Flange 90¦
MI ITEM #04804228
MFR #1744-32-32-FG
Price$325.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HB-Flange 90¦
MI ITEM #04804228
MFR #1744-32-32-FG

Mfr description
1744-32-32-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.28/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Hose Barb
  • End 2 Style
    Code 61 O-Ring Flange, Hose Barb
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)