Specifications
Dimensions
- Bore Diameter1.5000 in
- Clearance Diameter Max2.578 in
- Outside Diameter2.3750 in
- Weight0.39 lb
- Width0.5630 in
Details
- Bore Tolerance+.002 / +.0005 in
- Bore TypePlain
- ConstructionOne Piece - Split
- Forged Clamp Screw1/4-28x3/4
- Grade1215 Lead-Free
- Harmonization Code8483608000
- Installation Instructions
- Locking DeviceClamp
- Locknut FinishZinc Plated
- Manufacturer Product Page
- MaterialSteel
- Product TypeShaft Collars
- Rated Temperature-40 to +350 F
- Screw / Locking StyleExposed Screw Head
- Screw FinishZinc Plated
- Screw MaterialAlloy Steel
- Type SeriesCL
- UPC_NO63452907288
- Width Tolerance+.003 / -.010 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)