Overview
Mfr description
CL-38-FZ ONE-PIECE CLAMP SHAFT COLLAR
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter2.3750 in
- Bore TypePlain
- ConstructionOne Piece - Split
- Outside Diameter3.5000 in
- Width0.7500 in
- MaterialSteel
- Type SeriesCL
- Clearance Diameter Max3.707 in
- Screw / Locking StyleExposed Screw Head
- Locknut FinishZinc Plated
- Forged Clamp Screw5/16-24x1
- Screw FinishZinc Plated
- Screw MaterialAlloy Steel
- Bore Tolerance+.002 / +.0005 in
- Rated Temperature-40 to +350 F
- Width Tolerance+.003 / -.010 in
- Weight1.04 lbs
- Harmonization Code8483608000
- Manufacturer Product Page
- Installation Instructions
- UPC_NO63452907303
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data