Motion
CL-8-ST
Ruland CL-8-ST - Shaft Collar, One-Piece, Bore 0.5000", OD 1 1/8", W 0.406", 316 Stainless Steel
MI ITEM #04804304
MFR #CL-8-ST
Your Price$40.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland CL-8-ST - Shaft Collar, One-Piece, Bore 0.5000", OD 1 1/8", W 0.406", 316 Stainless Steel
MI ITEM #04804304
MFR #CL-8-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.38/each(List $55.72)

Overview

Mfr description
CL-8-ST ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.1250 in
  • Bore Size
    0.5000 in
  • Width
    0.4060 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.2810 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    #8-32x1/2
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Screw Size
    #8-32
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.080 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    CL-8-ST
  • UPC_NO
    63452911221
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text