Motion
CLX-2-2-F
Ruland CLX-2-2-F - Ruland CLX-2-2-F, 1/8" x 1/8" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1/2" OD, 13/16" Length
MI ITEM #04804309
MFR #CLX-2-2-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland CLX-2-2-F - Ruland CLX-2-2-F, 1/8" x 1/8" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1/2" OD, 13/16" Length
MI ITEM #04804309
MFR #CLX-2-2-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLX-2-2-F ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Clearance Diameter Max
    0.5780 in
  • Bore - Side 1
    .1250 in
  • Bore - Side 2
    .1250 in
  • Coupling Material
    1215 Lead-Free Steel
  • Outside Diameter
    .5000 in
  • Overall Length
    .8125 in
  • Torque Capacity
    0.50 ft-lbs
  • Bore Size
    0.1250 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Black Oxide
  • Screw Finish
    Black Oxide
  • Screw Location
    0.150 in
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    #2-56
  • Screw Type / Material
    Alloy Steel
  • Series
    CLX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Temperature Rating
    -40 to +350 °F
  • Weight
    0.066 lb
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452911088
  • Material
    Black Oxide Steel
  • Screw Size
    #2-56
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text