Motion
DCD10-3-2-A
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 0.590 in OD, 0.937 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804318
MFR #DCD10-3-2-A
Price$194.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 0.590 in OD, 0.937 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804318
MFR #DCD10-3-2-A

Mfr description
DCD10-3-2-A CLAMP 2 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.62/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0040 in
  • Bore - Side 1
    0.188 in
  • Bore - Side 2
    0.125 in
  • Coupling Outside Diameter
    0.5900 in, 15 mm
  • Coupling Overall Length
    0.9370 in, 23.80 mm
  • Coupling Size
    10
  • Coupling Size Code
    10
  • Hub Barrel Outside Diameter
    0.5900 in;15 mm
  • Hub End Diameter
    0.5900 in, 15 mm
  • Hub Width
    0.328 in
  • Length Through Bore
    0.4580 in
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.004 in
  • Max Parallel Misalignment
    0.002 in
  • Outside Diameter
    0.590 in
  • Overall Length
    0.937 in
  • Parallel Misalignment
    0.0020 in
  • Screw Thread Size
    M2
  • Shaft Penetration
    0.468 in
  • Weight
    0.02 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Bore Type
    Finished
  • Coating
    Sulfuric Anodized;Black Anodized
  • Coupling Finish
    Black Anodized
  • Coupling Type
    Double Disc
  • Disc Coupling Type
    Double Disc - Clamp Style without Keyway
  • Disc Material
    302 Stainless Steel
  • Dynamic Torque Non Reversing
    7.5 in
  • Dynamic Torque Reversing
    3.75 in
  • Finish Coating
    Black Anodized, Sulfuric Anodized
  • Harmonization Code
    8483608000
  • Hub Bore Fit
    Clamp
  • Hub Material
    7075 or 2024 Aluminum
  • Hub Style
    Clamp Style
  • Installation Instructions
  • Manufacturer Catalog Number
    DCD10-3-2-A
  • Manufacturer Product Page
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Rated Temperature
    -10 to +200 °F
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCD-A
  • Style
    Double Disc
  • Torque Capacity
    15 in
  • Torque Rating (in-lb)
    15 in-lb
  • Torsional Stiffness
    27 in-lb/deg
  • UPC_NO
    63452908149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)