Motion
DCD12-5-5-A
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 0.750 in OD, 1.189 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804327
MFR #DCD12-5-5-A
List Price$182.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 0.750 in OD, 1.189 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804327
MFR #DCD12-5-5-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.38/each for your price

Overview

Mfr description
DCD12-5-5-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD-A
  • Disc Coupling Type
    Double Disc - Clamp Style without Keyway
  • Bore Size
    0.3130 in
  • Angular Misalignment
    2 °
  • Bore Type
    Finished
  • Overall Length
    1.189 in
  • Bore - Side 1
    0.313 in
  • Bore - Side 2
    0.313 in
  • Axial Misalignment
    0.0080 in
  • Outside Diameter
    0.750 in
  • Max Rpm
    10000 rpm
  • Torque Capacity
    25 in
  • Length Through Bore
    0.5730 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel
  • Number Of Discs
    2
  • Coupling Finish
    Black Anodized
  • Hub Width
    0.418 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M2.5
  • Bore Tolerance
    +.001 / -.000 in
  • Max Angular Misalignment
    2.0 °
  • Max Axial Misalignment
    0.008 in
  • Max Parallel Misalignment
    0.004 in
  • Shaft Penetration
    0.594 in
  • Rated Temperature
    -10 to +200 °F
  • Dynamic Torque Non Reversing
    12.5 in
  • Dynamic Torque Reversing
    6.25 in
  • Torsional Stiffness
    51 in-lb/deg
  • Harmonization Code
    8483608000
  • Weight
    0.03 lbs
  • UPC_NO
    63452908159
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0040 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text