Motion
DCD21-10-8-A
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 1.313 in OD, 1.770 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804340
MFR #DCD21-10-8-A
List Price$220.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 1.313 in OD, 1.770 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804340
MFR #DCD21-10-8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.95/each for your price

Overview

Mfr description
DCD21-10-8-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD-A
  • Disc Coupling Type
    Double Disc - Clamp Style without Keyway
  • Bore Size
    0.6250 in
  • Angular Misalignment
    2 °
  • Bore Type
    Finished
  • Overall Length
    1.770 in
  • Bore - Side 1
    0.625 in
  • Bore - Side 2
    0.500 in
  • Axial Misalignment
    0.0160 in
  • Outside Diameter
    1.313 in
  • Max Rpm
    10000 rpm
  • Torque Capacity
    100 in
  • Length Through Bore
    0.5900 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel
  • Number Of Discs
    2
  • Coupling Finish
    Black Anodized
  • Hub Width
    0.590 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M3
  • Bore Tolerance
    +.001 / -.000 in
  • Max Angular Misalignment
    2.0 °
  • Max Axial Misalignment
    0.016 in
  • Max Parallel Misalignment
    0.008 in
  • Shaft Penetration
    0.885 in
  • Rated Temperature
    -10 to +200 °F
  • Dynamic Torque Non Reversing
    50 in
  • Dynamic Torque Reversing
    25 in
  • Torsional Stiffness
    253 in-lb/deg
  • Harmonization Code
    8483608000
  • Weight
    0.17 lbs
  • UPC_NO
    63452908173
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0080 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text