Motion
DCS26-10-6-A
Complete Disc Coupling - Series DCS-A, Single Disc - Clamp Style without Keyway, Finished Bore, 1.625 in OD, 1.563 in OAL, 7075 or 2024 Aluminum Hub Material
Mi Item #04804425
MFR #DCS26-10-6-A
Price$202.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCS-A, Single Disc - Clamp Style without Keyway, Finished Bore, 1.625 in OD, 1.563 in OAL, 7075 or 2024 Aluminum Hub Material
Mi Item #04804425
MFR #DCS26-10-6-A

Mfr description
DCS26-10-6-A CLAMP 1 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.98/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0100 in
  • Bore - Side 1
    0.625 in
  • Bore - Side 2
    0.375 in
  • Coupling Outside Diameter
    1.6250 in, 41.27 mm
  • Coupling Overall Length
    1.5630 in, 39.70 mm
  • Coupling Size
    26
  • Coupling Size Code
    26
  • Hub End Diameter
    1.6250 in, 41.30 mm
  • Hub Width
    0.710 in
  • Length Through Bore
    0.7550 in
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.010 in
  • Max Parallel Misalignment
    0.000 in
  • Outside Diameter
    1.625 in
  • Overall Length
    1.563 in
  • Screw Thread Size
    M4
  • Shaft Penetration
    0.781 in
  • Weight
    0.31 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Bore Type
    Finished
  • Coating
    Sulfuric Anodized;Black Anodized
  • Coupling Finish
    Black Anodized
  • Coupling Type
    Single Disc
  • Disc Coupling Type
    Single Disc - Clamp Style without Keyway
  • Disc Material
    302 Stainless Steel
  • Dynamic Torque Non Reversing
    90 in
  • Dynamic Torque Reversing
    45 in
  • Finish Coating
    Black Anodized, Sulfuric Anodized
  • Harmonization Code
    8483608000
  • Hub Bore Fit
    Clamp
  • Hub Material
    7075 or 2024 Aluminum
  • Hub Style
    Clamp Style
  • Installation Instructions
  • Manufacturer Catalog Number
    DCS26-10-6-A
  • Manufacturer Product Page
  • Material
    Stainless Steel Disc Springs
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Rated Temperature
    -10 to +200 °F
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCS-A
  • Style
    Single Disc
  • Torque Capacity
    180 in
  • Torque Rating (in-lb)
    180 in-lb;20.337 N-m
  • Torsional Stiffness
    625 in-lb/deg
  • UPC_NO
    63452908238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)