Overview
Mfr description
CRBU2WU40-100D
Specifications
- Actuator TypeRotary Double Vane
- Shaft TypeDouble Shaft
- Angle of Rotation100 °
- Mount TypeFree Mount
- Body Size40 mm
- Cushion TypeRubber Bumper
- Operating Temperature Range+5 to +60 °C
- Overall Width63 mm
- Overall Height119 mm
- Port 1 Size/TypeM5 x 0.8 Female
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data